Beli impact wrench air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Snap-on Test Lead Kit
    Mulai

    Rp6.699.900

    Snap-on Test Lead Kit
    atribut:
    • Country of Origin: KOR
    • Description (Chart): Kit, Test Leads, Modular
  2. Snap-on Air Impact Wrench Heavy-Duty 1inch (Kunci Sok Angin)
    Mulai

    Rp65.999.900

    Snap-on Air Impact Wrench Heavy-Duty 1inch (Kunci Sok Angin)
    atribut:
    • Blows per minute: 800
    • Country of Origin: USA
    • Air Consumption, CFM: 6.7
    • Air Inlet Thread Size: 1/2inch NPT
    • Anvil Type: Friction Ring w/ Thru Hole
    • Drive Size (inch) (mm): 1 (25)
    • Free Speed (rpm): 6,500
    • Maximum Torque (N m): 2440
    • Maximum Torque (ft lbs): 1800
    • Recommended Hose Size (inch) (mm): 1/2 (13)
    • Sound Level (dBA): 103
    • Vibration Level (m/s): 12.4
    • Working Torque (ft-lbs): 500–1,200
  3. KOBE RED LINE Air Impact Wrench Composite Body (Kunci Sok Angin)
    Mulai

    Rp8.299.900

    KOBE RED LINE Air Impact Wrench Composite Body (Kunci Sok Angin)
    Deskripsi:
    This 3/4 inch Impact Wrench with a twin hammer mechanism delivers high power, reliability and operator safety for demanding maintenance and tyre-changing applications. Constructed with a composite motor housing and designed for professional performance, it combines robust build quality with compliance to EC safety directives for dependable and safe operation.
    atribut:
    • Air Inlet Size (inch): 3/8
    • Air Pressure (psi): 90
    • Air consumption (CFM): 8.7
    • Body Style: Pistol Grip
    • Compatible Hose Inner Diameter (mm): 13
    • Drive Size (inch): 3/4
    • ECLASS Code: 21052003
    • Length (mm): 220
    • Maximum Torque Rated (N m): 2034
    • No Load Speed (rpm): 5500
    • Number of Batteries Supplied: Body Only
    • Power Source: Air
    • Product Type: Air Impact Wrench
    • Torque Range (N m): 271-1627
    • UNSPSC: 27112713
  4. KOBE RED LINE Air Impact Wrench Composite Housing B7444 1/2inch (Kunci Sok Angin)
    Mulai

    Rp5.599.900

    KOBE RED LINE Air Impact Wrench Composite Housing B7444 1/2inch (Kunci Sok Angin)
    Deskripsi:
    B7444 - Suitable for production and assembly applications. Twin hammer mechanism. 1/2 Inch square drive. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and comfortable handle grip. Fixed inlet and exhaust. Forward: position 1: 4000rpm, position 2: 5000rpm, position 3: 7000rpm. Reverse: position 1: 3000rpm, position 2: 5000rpm, position 3: 7000rpm. Square : 1/2 Inch Maximum torque: 813Nm Recommended air pressure: 6.2bar/90psi. Air consumption:(113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 83dBA. Sound power level: 90dBA. Vibration level: 6.8m/s2. Overall length: 183mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 70mm
    • Average air consumption: 1.8 l/s
    • Minimum Compatible Hose Size: 10mm
    • Torque Range: (fwd) 68 - 786Nm
    • Maximum Torque: (rev) 1,112Nm
    • No. Load Speed: 7,000rpm
    • Part Number: KBE2704040K
  5. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  6. Makita high pressure air impact driver
    Mulai

    Rp14.999.900

    Makita high pressure air impact driver
    Deskripsi:
    "High pressure, high power" + soft impact for faster tightening & less air consumption.
    atribut:
    • Air Plug: High pressure type
    • Bit Size (mm): 6.35
    • Included Accessories: (+) Bit 2-65, Hex Wrench 4, Turbine Oil VG32, Plastic Case
    • Mass (kg): 1.1
    • Rotational speed (min -1 [times / min]): 0 to about 10000
    • Screw Tightening Capacity (mm), Wood screw: 150
    • Specification: For both stepless speed change and forward / reverse rotation
    • Suitable Hose Inner Dia. (DIAmm): 6.0 or more
    • Working Air Pressure (MPa [kgf/cm2]): 1.0~2.3[10~23]
  7. TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Deskripsi:
    Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
  8. PROTO Air Impact Wrench 3/4inch Drive (Kunci Sok Angin)
    Mulai

    Rp18.999.900

    PROTO Air Impact Wrench 3/4inch Drive (Kunci Sok Angin)
    atribut:
    • Blow Rate Forward (bpm): 950
    • Free Speed (RPMs): 5300
    • Average Air Consumption (CFM): 7.1
    • Weight (lbs): 8.4
    • Overall Length (inch): 8-29/32
    • Drive Size (inch): 3/4
    • Breakaway Torque (ft-lbs): 1560
  9. Snap-on Add-on Group 2 (Set Perkakas)
    Mulai

    Rp119.999.900

    Snap-on Add-on Group 2 (Set Perkakas)
    atribut:
    • Country of Origin: USA
  10. Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)
    Mulai

    Rp49.999.900

    Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)
    atribut:
    • Height (inch) (mm): 37 (940)
    • Double Slide (included): Optional
    • No. of Drawers: 8
    • Drawer Banks: 1
    • No. of Shelves/Trays: 0/0
    • Square inch (cm²): 3,000 (19,355)
    • Caster Size (inch): 5 x 2
    • Country of Origin: USA
    • Cubic Inch (cm³): 10,000 (163,871)
    • Depth (inch) (mm): 20 (508)
    • Load Capacity (kg): 1300
    • Load Capacity (lbs): 590
    • Net Weight (kg): 83
    • Net Weight (lbs): 183
    • Slides (kg): 54
    • Slides (lbs): 120
    • Widest Drawer (inch) (mm): 23 (584)
    • Width (inch) (mm): 26 (660)
  11. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  12. KRISBOW Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.399.900

    KRISBOW Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  13. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  14. TONE (formerly Maeda Metal Industries) Air Impact Wrench Short Anvil Type (Kunci Sok Angin)
    Mulai

    Rp22.999.900

    TONE (formerly Maeda Metal Industries) Air Impact Wrench Short Anvil Type (Kunci Sok Angin)
    Deskripsi:
    This lightweight, high-power air impact wrench is extremely easy to use.
    atribut:
    • Hose connection: (RC/PT)1/4
    • Rotation Speed at No Load (min-1[rpm]): 6500
    • Socket Insertion Angle (mm): 25.4
    • Suitable Air Pressure (MPa): 0.62
    • Trusco Part No.: 382-8647
  15. TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  16. Snap-on Snap Ring Pliers (Tang Jepit Snap Ring)
    Mulai

    Rp6.899.900

    Snap-on Snap Ring Pliers (Tang Jepit Snap Ring)
    atribut:
    • Country of Origin: USA
  17. Snap-on Heavy-Duty Manual Interchangeable Puller Set
    Mulai

    Rp73.999.900

  18. Fieldpiece SMAN Refrigerant Manifold 4-port
    Mulai

    Rp46.999.900

    Fieldpiece SMAN Refrigerant Manifold 4-port
    Deskripsi:
    SM480V – SMAN Refrigerant Manifold 4-port l Wireless Meet the new heart of your job. Find your nearest distributor to purchase yours today. Super rugged constructionData loggingTemperature compensated system tightness testSends and receives wireless readingsProtected thermocouple jacks for pipe and outdoor tempsR32 readyWater resistant (IP54)A2L CompatibleDesigned for PerformanceKnowledge, power and experience are packed into the SMAN® Refrigerant 4-valve Manifolds.  Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece’s laser focus on continuous improvement to bring you the toughest, most advanced digital refrigerant manifold on the market.From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging, and tightness test, the SM480V is built so you can do your job easier, faster and better.Simply StrongThe SM480V 4-valve Manifold is simply strong.  The heavy duty casing, reinforced hook, water resistance, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed glass, all ensure the SMANs are ready to withstand the rigors of field use.Packed with KnowledgeThe SM480V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.Includes:SM480V 4-port Manifold(2) TC24 Wired Type-K Pipe Clamp Thermocouple(1) ATA1 Type-K Bead Thermocouple with Clip(1) ANC11 Padded Drawstring Case
    atribut:
    • Display: LCD (5 inches diagonal)
    • Backlight: Blue (adjustable duration)
    • Low Battery Indication: is displayed when the battery voltage drops below the operating level
    • Auto Power-off: 30 minutes of inactivity (adjustable)
    • Maximum Manifold Pressure (Psig): 800 (5500 kPa)
    • Battery Type: 6 x AA alkaline
    • Battery Life: 350 hours typical (without vacuum, backlight, and wireless)
    • Data Port: Micro USB (for extracting data logs or updating firmware)
    • Operating Humidity (%RH): <75
    • Operating Temperature (°C): 0 to 50
    • Radio Frequency ( GHz): 2.4
    • Storage Humidity (%RH): <80 (with battery removed)
    • Storage Temperature (°C): -20 to 60
    • Temperature Coefficient (°C): 0.1 x (specified accuracy) 0 to18, 28 to 50
    • Water Resistant: Designed to IP54
    • Wireless Range (ft): 1000 (305 meters) line of sight
  19. Snap-on Grease Dispensing Accessory Pack
    Mulai

    Rp10.999.900

    Snap-on Grease Dispensing Accessory Pack
    atribut:
    • Country of Origin: USA
  20. Snap-on Ratcheting Crimper Kit (Tang Crimping)
    Mulai

    Rp5.099.900

    Snap-on Ratcheting Crimper Kit (Tang Crimping)
    atribut:
    • Country of Origin: TWN
Daftar Harga impact wrench air Terbaru October 2026
Snap-on Test Lead KitRp6.699.900
Snap-on Air Impact Wrench Heavy-Duty 1inch (Kunci Sok Angin)Rp65.999.900
KOBE RED LINE Air Impact Wrench Composite Body (Kunci Sok Angin)Rp8.299.900
KOBE RED LINE Air Impact Wrench Composite Housing B7444 1/2inch (Kunci Sok Angin)Rp5.599.900
TEKIRO Air Impact Wrench (Kunci Sok Angin)Rp1.699.900
Makita high pressure air impact driverRp14.999.900
TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)Rp2.899.900
PROTO Air Impact Wrench 3/4inch Drive (Kunci Sok Angin)Rp18.999.900
Snap-on Add-on Group 2 (Set Perkakas)Rp119.999.900
Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)Rp49.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)